0
1
2
3
4
5
6

AS36BL4PK-BXST Adjust-A-Strap In Blue 36in (Pack of 4)

Order Code: ZT3141397S

£27.99 Inc VAT (20%)


Description

The Perfect Bungee AS36BL4PK-BXST Adjust-A-Strap making any scenerio easy when trying to figure out how to strap it down
The Perfect Bungee AS36BL4PK-BXST is a pack of 4 FLEXAPURE 36 Inch straps in Blue. Each Strap features 2 Integrated Nylon Hooks that won't scratch or damage surfaces and 6 reinforced holes for various sizes of load and coverage. These Adjust-A-Strap Bungees are an essential tool for securing a load. The ideal choice for multiple scenarios like garages, vans, pickups, roof racks, truck beds, bins, hoses and pipes, campers, tents, motorcycles, UTVs, and ATVs. Experience the unique 6-in-1 universal bungee straps that can safely stretch up to 2x their original length. They require 34ft lbs of force to reach 2x stretch adjusting to your surroundings making any scenerio easy when trying to figure out how to strap it down.

Features:
Pack of 4
UV Resistant
Fuel Resistant
Chemical Resistant
All Weather
All Year
Lifetime Warranty
Made in the USA
Specification:
Part Number: AS36BL4PK-BXST
Colour: Blue
Quantity: 4

See full description
Specifications for AS36BL4PK-BXST Adjust-A-Strap In Blue 36in (Pack of 4)
  • Colour
    Blue
  • Product Type
    Bungee Straps
  • Length
    36in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome