Cam Buckles 25mm x 1.8m (1in x 72in) 2 Piece OLY05510

Order Code: ZT1289312P

£8.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Olympia Tools 2-piece cam buckles set with two 25mm x 1.8m (1in x 72in) cam buckles. Capacity Working load 136kg, Breaking strain 272kg.

Specifications for Cam Buckles 25mm x 1.8m (1in x 72in) 2 Piece OLY05510
  • Length
    1.8m
  • Breaking Strength
    272kg
  • Load Capacity
    136kg
  • Type
    Cam
  • Tie Down Type
    Cam
  • Maximum Load
    136kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome