0
1

Cam Style Tie-Downs 25mm x 5m 2 Piece FAITDCAM51

Order Code: ZT1281016P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.634%

Order by 2pm, get it Tomorrow

Description

The Faithfull TDCAM51 cam buckle tie-downs are widely used in the transport and building industries and for many outdoor leisure activities. They may also be used to secure items in situ. These quick action tie-downs are designed for use when transporting lightweight items and are perfect for use with car roof racks. Manufactured using a 100% soft polyester webbing and in accordance EN12195-2, these tie downs are extremely hard wearing, durable and robust. Cam buckle straps are efficient and quick to use, the webbing is simply pulled through self-locking cam buckle to the desired tension. Releasing the load is easily achieved by pressing down on the quick release lever at the rear of the buckle to release the tension. Manufactured in accordance to EN12195-2. Specification Length 5m. Width 25mm. Breaking Strain 200kg/daN. Max. Working Load 100kg/daN.

See full description
Specifications for Cam Style Tie-Downs 25mm x 5m 2 Piece FAITDCAM51
  • Length
    5.0m
  • MFR Part No.
    FAITDCAM51
  • Breaking Strength
    200kg
  • Load Capacity
    100kg
  • Type
    Cam
  • Tie Down Type
    Cam
  • Maximum Load
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome