Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Bungee Cords & Straps
Cargo Nets 12 PVC Hooks (Car) 75 x 75
By Jumbo
View all 1 reviews
Order Code:
ZT1024773X
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/storage-and-handling/bungee-cords-and-straps/cargo-nets-12-pvc-hooks-car-75-x-75/p/ZT1024773X
Add to quotation
Schedule an order and save 5%
View all Bungee Cords & Straps
Description
750mm x 750mm elasticated mesh with securing hooks. For securing larger or awkward loads.
Tags:
#BulkDiscount
Specifications
Specifications for Cargo Nets 12 PVC Hooks (Car) 75 x 75
Length
750mm
Standards Met
Complies with BS AU 258-1995
Product Type
Cargo Net
Colour
Black
Overall Length
750mm
MFR Part No.
B-14100 K
Width
750mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome