Elastic Fastening Strap Pack of 4 Length 360 mm

Order Code: ZT4129712S

£59.99 Inc VAT (20%)


Description

Elastic fastening strap, pack of 4, length 360 mm. Supplied = assembled. Length = 360 mm. Material = EPDM, steel. Colour = black. Product type = accessories for leak diverters. High quality EPDM rubber, UV and ozone resistant. Suitable for securing and suspending objects in place. For use with leak diverters. With metal hooks 5 cm long.

See full description
Specifications for Elastic Fastening Strap Pack of 4 Length 360 mm
  • Pack Quantity
    4
  • Length
    360mm
  • Colour
    Black
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome