0
1
2
3

Endless Ratchet Tie-Down 5m MLK3108E

Order Code: ZT1288373P

£10.99 Inc VAT (20%)


Description

This Master Lock Endless Ratchet Tie Down includes Monster Weave strapping for durability and strength. The silver protectant finish not only delivers a richer appearance, but is also 3 times more corrosion resistant than standard webbing. TUV certified. Specification Length 5m Width 25mm Capacity Lashing 400kg, Max. 800kg

See full description
Specifications for Endless Ratchet Tie-Down 5m MLK3108E
  • Breaking Strength
    800kg
  • Load Capacity
    400kg
  • Length
    5m
  • Type
    Ratchet
  • Maximum Load
    400kg
  • Tie Down Type
    Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome