Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Bungee Cords & Straps
Medium Spider Bungee 8 Arms Steel Hooks 32"
By Jumbo
View all 1 reviews
Order Code:
ZT1024772X
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/storage-and-handling/bungee-cords-and-straps/medium-spider-bungee-8-arms-steel-hooks-32-inch/p/ZT1024772X
Add to quotation
Schedule an order and save 5%
View all Bungee Cords & Straps
Description
8x 16 - 32" arms with steel hooks linked to a central holding ring. For holding down larger items.
Tags:
#BulkDiscount
Specifications
Specifications for Medium Spider Bungee 8 Arms Steel Hooks 32"
Colour
Green
Pack Quantity
1
Product Type
Bungee
MFR Part No.
B-20880 K
Length
1m
Standards Met
Complies with BS AU 258-1995
Overall Length
(8) 813mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome