0
1
2
3

PC48G Easy Stretch Cord In Green 48in (Single)

Order Code: ZT3141391S

£7.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.090%
5 - 9£6.814%
10 - 19£6.528%
20 - 49£6.2412%
50 +£5.9616%


Description

The Perfect Bungee PC48G Easy Stretch Cord with 2 Integrated Nylon Hooks that are Glass Reinforced
The Perfect Bungee PC48G is a single Easy Stretch Bungee Cord in Green measuring 48 Inches in length. It has 2 Integrated Nylon Hooks that are Glass Reinforced. They won’t scratch or gouge paint or surfaces and the Cord now features an extra loop in the middle as an additional fastening point.

Features:
UV Resistant
Fuel Resistant
Chemical Resistant
All Weather
All Year
Lifetime Warranty
Made in the USA
Specification:
Part Number: AS36BK
Colour: Black
Quantity: 1

See full description
Specifications for PC48G Easy Stretch Cord In Green 48in (Single)
  • Product Type
    Easy Stretch Cord
  • Colour
    Green
  • Material
    Nylon
  • Length
    48in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome