Ratchet Tie-Downs 5m x 25mm Green 4 Piece FAITDRATSET4

Order Code: ZT1281023P

£23.99 Inc VAT (20%)


Description

These Faithfull Ratchet Tie-Downs are manufactured from a 25mm wide triple layer Terylene webbing which is weatherproof, cut and abrasion resistant. The ratchet and S-style hooks ensure that loads are secured quickly and efficiently and provide ease of use. Manufactured in accordance to EN12195-2. Specification Length 5m Width 25mm Breaking Strain 600kg/daN Maximum Working Load 300kg/daN NOTE WEIGHT OF CARGO MUST NOT EXCEED THE WORKING LOAD LIMIT Pack quantity 4.

See full description
Specifications for Ratchet Tie-Downs 5m x 25mm Green 4 Piece FAITDRATSET4
  • Length
    5.0m
  • MFR Part No.
    FAITDRATSET4
  • Load Capacity
    300kg
  • Breaking Strength
    600kg
    kg
  • Type
    Ratchet
  • Maximum Load
    300kg
  • Tie Down Type
    Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome