Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Bungee Cords & Straps
Steelcor Bungee Cord 80cm
By Master Lock
Order Code:
ZT1288361P
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/storage-and-handling/bungee-cords-and-straps/steelcor-bungee-cord-80cm/p/ZT1288361P
Add to quotation
View all Bungee Cords & Straps
Description
Length: 80cm.
Tags:
#BulkDiscount
Specifications
Specifications for Steelcor Bungee Cord 80cm
Length
80cm
Colour
Silver
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome