Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Bungee Cords & Straps
SupaTool Bungee Cord with Carabiner Hooks 1200mm x 8mm
Order Code:
ZT4069631S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/storage-and-handling/bungee-cords-and-straps/supatool-bungee-cord-with-carabiner-hooks-1200mm-x-8mm/p/ZT4069631S
Add to quotation
View all Bungee Cords & Straps
Description
SupaTool Bungee Cord with Carabiner Hooks 1200mm x 8mmMaximum safe load 65kgsTUV/GS2 Year Guarantee
Tags:
#BulkDiscount
Specifications
Specifications for SupaTool Bungee Cord with Carabiner Hooks 1200mm x 8mm
Colour
Black
Type
Bungee Cords
Length
1200mm
Fastening
Carabiner Hooks
Pack Quantity
1
Number of Cords
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome