Suspension Strap Pack of 4 Length 1520 mm

Order Code: ZT4129780S

£109.99 Inc VAT (20%)


Description

Suspension strap, pack of 4, length 1520 mm. Supplied = assembled. Length = 1520 mm. Material = nylon, copolymer. Colour = black. Product type = accessories for leak diverters. Suitable for securing and suspending objects in place. Wide range of application areas due to adjustable tension and length. Special rubber cord is robust and hardwearing. For use with leak diverters. 100% nylon with special rubber compound. Copolymer hooks are up to five times more robust than most hooks with rubber cords.

See full description
Specifications for Suspension Strap Pack of 4 Length 1520 mm
  • Material
    Nylon
  • Colour
    Black
  • Pack Quantity
    4
  • Length
    1520mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome