0
1

X0500005 Bungee Cords (10 Pack)

Order Code: ZT3285168S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%

Currently unavailable

Description

XTrade X0500005 Bungee Cords (10 Pack)
The XTrade X0500005 is a Pack of 10 Bungee Cords in a clear plastic tub with a carry handle, ideal for neat storage and transportation. The Bungee Cords come in 5 colours and in different lengths to suits tying down different sizes of loads.

Features:
10 x Bungee cords in re usable plastic storage barrel
Assorted colours and sizes
Strong reverse double hook with 40kg capacity
Ideal for light loads during transit of storage
Contains:
2 x 25cm (Black)
2 x 45cm (Red)
2 x 60cm (Green)
2 x 80cm (Blue)
2 x 100cm (Yellow)

See full description
Specifications for X0500005 Bungee Cords (10 Pack)
  • Product Type
    Bungee Cords
  • Load Capacity
    40kg
  • Colour
    Yellow
    Red
    Green
    Black
    Blue
  • Length
    25cm
    45cm
    60cm
    100cm
    80cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome