2 Drawer Shoe Cabinet Narrow Shoe Cupboard with Flip Doors Adjustable Shelf

Order Code: ZT3352101S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

HOLDS 12 SHOE PAIRS: Two drawers, each can hold six - perfect for keeping your hallway/front entrance neat and tidy. Adjustable shelves in each drawer for flexible storage.FLAT TOP: Beautiful wood effect complements the modern white finish. Extra holding room - great for keys, decorations and more.STURDY: MDF structure is durable, suitable for everyday use. Foot pads to protect floor. Safe anti-tipping design so cabinet doesn't fall forwards.DIMENSIONS: 90.5H x 79L x 23Wcm. Compartment: 36H x 66W x 9.5Dcm. Compartment two: 36H x 66W x 8.5Dcm.MAXIMUM LOAD: Whole: 10kg. Drawer: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for 2 Drawer Shoe Cabinet Narrow Shoe Cupboard with Flip Doors Adjustable Shelf
  • Product Type
    Shoe Cabinet
  • Number of Shelves
    2
  • Colour
    White
  • Material
    MDF
  • Compartment Dimensions
    36H x 66W x 8.5acm
    36H x 66W x 9.5acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome