Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Cabinet Shelves
2U 16in Universal Vented Rack Mount Cantilever Shelf - Fixed Server Rack Cabinet Shelf - 50lbs / 22kg
By StarTech.com
Order Code:
ZT1089882S
£51.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/storage-and-handling/cabinet-shelves/2u-16in-universal-vented-rack-mount-cantilever-shelf-fixed-server-rack-cabinet-shelf-50lbs-22kg/p/ZT1089882S
Add to quotation
View all Cabinet Shelves
Description
Universal Fixed Server Rack Shelf 2U Cantilever Shelf 50lbs 22kg
Specifications
Specifications for 2U 16in Universal Vented Rack Mount Cantilever Shelf - Fixed Server Rack Cabinet Shelf - 50lbs / 22kg
Material
Steel
Length
483mm
Mounting Type
Front Mount (Front Only)
Width
406mm
Height
88mm
Colour
Black
Weight
2573.681kg
Cable Management
No
Type
Steel
MFR Part No.
CABSHELFV
Depth
483mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome