Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Cabinet Shelves
4 Post 18U Lockable Server Rack Cabinet
By Startech
Order Code:
ZT5354300S
£629.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
629.99
https://www.zoro.co.uk/shop/storage-and-handling/cabinet-shelves/4-post-18u-lockable-server-rack-cabinet/p/ZT5354300S
Add to quotation
View all Cabinet Shelves
Description
StarTech.com 4 Post 18U Lockable Server Rack Cabinet
Specifications
Specifications for 4 Post 18U Lockable Server Rack Cabinet
Product Type
Server & Data Racks
Weight
62kg
Colour
Black
For Use With
Rackmount Models
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome