ACURADO Index Card Cabinet, 1 Track, 3 Drawers, White Aluminium

Order Code: ZT2692352S

£1,229.99 Inc VAT (20%)


Description

ACURADO index card cabinet, 1 track, 3 drawers, white aluminium. Supplied = assembled. Height = 1045 mm. Width = 433 mm. Depth = 590 mm. Number of drawers = 3 pcs. Card file cabinet version = 1-track. Body colour = white aluminium RAL 9006. Front colour = white aluminium RAL 9006. For paper format = A4 landscape. Material = sheet steel, coated. Drawer extension = 100% extendable. Drawer guide = with drawers on ball bearing telescopic runners. Max. drawer load = 50 kg. Feature = pull-out stop. Lock type = central locking (replaceable cylinder) Handle type = grip rails. Thickness of body = 0.88 mm. Weight = 47.13 kg. Product type = card file cabinets. Sturdy steel construction with high quality stove enamelling. With plastic glides as standard (floor protection) Replaceable cylinder lock with 2 keys and central locking. Fully extendable drawers on durable ball bearing telescopic rails. Pull-out stop. Non-rebated, closed steel drawers flush at the front with integrated full width grip rail. Max. load of each drawer 50 kg. Each index card track with 2 suspension plates. ACURADO steel drawer cupboard as an index card cabinet, body made of a sturdy steel construction with high quality stove enamelling for high UV resistance, fully extendable drawers with integrated full width grip rail, for A4 index cards placed horizontally with 2 adjustable suspension plates per track, drawer trays painted, on durable double telescopic rails with a high maximum load of 50 kg per drawer, including central locking, 1 replaceable cylinder, matt nickel plated with 2 keys. Interior fittings in light grey RAL 7035. Plinth height 65 mm. Three high quality label frames made of plastic, self adhesive, incl. white labelling plate. Supplied fully assembled.

See full description
Specifications for ACURADO Index Card Cabinet, 1 Track, 3 Drawers, White Aluminium
  • Product Type
    Card File Cabinets
  • Body Colour
    White Aluminium
  • Material
    Sheet Steel Coated
  • Body Thickness
    0.88mm
  • Supplied
    Assembled
  • Number of Drawers
    3
  • Height
    1045mm
  • Width
    433mm
  • Depth
    590mm
  • Drawer Extension
    100%
  • Drawer Load Capacity
    50kg
  • Weight
    47.13kg
  • Front Colour
    White Aluminium
  • Features
    Pull-Out Stop
  • For Paper Format
    A4 Landscape
  • Handle Type
    Grip Rails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome