Adjustable Fixed Rack Cabinet Shelf 80kg

Order Code: ZT1537069S

£119.99 Inc VAT (20%)


Description

Adjustable Fixed Rack Cabinet Shelf 80kg The ADJSHELF Adjustable Mounting Depth Rack Mount Shelf offers a simple way to effectively organize mission critical computer hardware in your server racks and cabinets. Compatible with all 19in (wide) server racks/cabinets, the fixed rack shelf can be adjusted from 19in to 38in (mount depth) as necessary. A sturdy cold-rolled steel construction provides long term durability and enables a weight capacity of up to 175 lbs (80 kg). Backed by a StarTech. com 2-year warranty.

See full description
Specifications for Adjustable Fixed Rack Cabinet Shelf 80kg
  • Product Type
    Server & Data Racks
  • Form
    Shelf
  • Colour
    Black
  • Weight
    4.4kg
  • For Use With
    Rackmount Models

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome