ANNY-AC - Combination Cupboard With Acoustic Rear Panel - 2 Shelves - Light Grey

Order Code: ZT2689702S

£1,799.99 Inc VAT (20%)


Description

ANNY-AC - Combination cupboard with acoustic rear panel, 2 shelves, 3 suspension file drawers, light grey. Supplied = pre-assembled, final assembly by customer. Height = 2156 mm. Width = 800 mm. Depth = 420 mm. Material = chipboard. Product type = combination cupboards. Body colour = light grey. Number of shelves = 2 pcs. Number of suspension filing drawers = 3 pcs. Series = ANNY-AC. Drawer colour = light grey. Drawer extension = 100% extendable. Shelf material = chipboard. Height adjustable shelves. Firmly bonded body. Rear panel acoustically effective. Cupboard manufactured in high quality, firmly bonded. Cupboard doors with sealing lip and all metal hinges with 125° opening angle. Lockable (common key, individual key on request) The shelves are height adjustable in increments of 32 mm, max. load 28 kg each. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. 3 fully extendible suspension file drawers, lockable, central locking, metal rotary knob, interlocking pull-out stops, max. load 60 kg. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied fully assembled.

See full description
Specifications for ANNY-AC - Combination Cupboard With Acoustic Rear Panel - 2 Shelves - Light Grey
  • Product Type
    Combination Cupboards
  • Material
    Chipboard
  • Body Colour
    Light Grey
  • Number of Shelves
    2
  • Depth
    420mm
  • Drawer Colour
    Light Grey
  • Height
    2156mm
  • Width
    800mm
  • Series
    ANNY-AC
  • Drawer Extension
    100%
  • Shelf Material
    Chipboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome