ANNY-AC - Combination Cupboard With Acoustic Rear Panel, 5 Shelves, 2 Hinged Doors, Light Grey

Order Code: ZT2689559S

£1,229.99 Inc VAT (20%)


Description

ANNY-AC - Combination cupboard with acoustic rear panel, 5 shelves, 2 hinged doors, light grey. Supplied = pre-assembled, final assembly by customer. Height = 2156 mm. Width = 800 mm. Depth = 420 mm. Material = chipboard. Product type = combination cupboards. Number of doors = 2 pcs. Door type = hinged door. Door colour = light grey. Body colour = light grey. Number of shelves = 5 pcs. Series = ANNY-AC. Shelf material = chipboard. Height adjustable shelves. Firmly bonded body. Rear panel acoustically effective. Cupboard manufactured in high quality, firmly bonded. Cupboard doors with sealing lip and all metal hinges with 125° opening angle. Lockable (common key, individual key on request) The shelves are height adjustable in increments of 32 mm, max. load 28 kg each. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Hinged doors, opening angle 125°, lockable, 3 point locking, metal rotary knob. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied fully assembled.

See full description
Specifications for ANNY-AC - Combination Cupboard With Acoustic Rear Panel, 5 Shelves, 2 Hinged Doors, Light Grey
  • Product Type
    Combination Cupboards
  • Number of Doors
    2
  • Cabinet Door Type
    Hinged Door
  • Material
    Chipboard
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Number of Shelves
    5
  • Door Type
    Hinged Door
  • Depth
    420mm
  • Width
    800mm
  • Height
    2156mm
  • Series
    ANNY-AC
  • Shelf Material
    Chipboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome