ANNY - Combination cupboards, 2 shelves, 3 suspension file drawers, walnut finish/aluminium silver. Supplied = assembled. Height = 2156 mm. Width = 800 mm. Depth = 422 mm. Material = chipboard, melamine coated. Product type = combination cupboards. Body colour = walnut finish. Number of shelves = 2 pcs. Number of lever arch file heights = 3 pcs. Number of suspension filing drawers = 3 pcs. Series = ANNY. Drawer colour = aluminium silver. Drawer guide = metal roller guides. Shelf thickness = 22 mm. Thickness of rear panel = 8 mm. Thickness of body = 19 mm. Cupboards with bonded body panels. Due to the 8 mm thick rear panels, this furniture can also be positioned anywhere in the office, e.g. as a room divider. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Supplied fully assembled.