ANNY - Combination Cupboards, 5 Shelves, 2 Hinged Doors, Maple Finish/Aluminium Silver

Order Code: ZT2747048S

£819.99 Inc VAT (20%)


Description

ANNY - Combination cupboards, 5 shelves, 2 hinged doors, maple finish/aluminium silver. Supplied = assembled. Height = 2156 mm. Width = 800 mm. Depth = 422 mm. Material = chipboard, melamine coated. Product type = combination cupboards. Number of doors = 2 pcs. Door type = hinged door. Door colour = aluminium silver. Body colour = maple finish. Number of shelves = 5 pcs. Number of lever arch file heights = 6 pcs. Series = ANNY. Shelf thickness = 22 mm. Door thickness = 19 mm. Thickness of rear panel = 8 mm. Thickness of body = 19 mm. Cupboards with bonded body panels. Due to the 8 mm thick rear panels, this furniture can also be positioned anywhere in the office, e.g. as a room divider. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Supplied fully assembled.

See full description
Specifications for ANNY - Combination Cupboards, 5 Shelves, 2 Hinged Doors, Maple Finish/Aluminium Silver
  • Number of Doors
    2
  • Product Type
    Combination Cupboards
  • Cabinet Door Type
    Hinged Door
  • Door Colour
    Aluminium Silver
  • Body Colour
    Maple Finish
  • Number of Shelves
    5
  • Width
    800mm
  • Depth
    422mm
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Material
    Chipboard, Melamine Coated
  • Height
    2156mm
  • Series
    ANNY
  • Body Thickness
    19mm
  • Shelf Thickness
    22mm
  • Panel Thickness
    8mm
  • Door Thickness
    19mm
  • Number of Lever Arch File Heights
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome