ANNY - Combination Cupboards, 5 Shelves, 4 Drawers, Maple Finish/White Aluminium

Order Code: ZT2722826S

£899.99 Inc VAT (20%)


Description

ANNY - Combination cupboards, 5 shelves, 4 drawers, maple finish/white aluminium. Supplied = assembled. Height = 2156 mm. Width = 400 mm. Depth = 422 mm. Material = chipboard, melamine coated. Product type = combination cupboards. Body colour = maple finish. Number of shelves = 5 pcs. Shelf colour = maple finish. Number of lever arch file heights = 4 pcs. Series = ANNY. Number of drawers = 4 pcs. Drawer colour = aluminium silver. Shelf thickness = 22 mm. Thickness of rear panel = 8 mm. Thickness of body = 19 mm. Cupboards with bonded body panels. Due to the 8 mm thick rear panels, this furniture can also be positioned anywhere in the office, e.g. as a room divider. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Supplied fully assembled.

See full description
Specifications for ANNY - Combination Cupboards, 5 Shelves, 4 Drawers, Maple Finish/White Aluminium
  • Number of Drawers
    4
  • Product Type
    Combination Cupboards
  • Body Colour
    Maple Finish
  • Number of Shelves
    5
  • Supplied
    Assembled
  • Width
    400mm
  • Material
    Chipboard, Melamine Coated
  • Height
    2156mm
  • Drawer Colour
    Aluminium Silver
  • Depth
    422mm
  • Series
    ANNY
  • Shelf Thickness
    22mm
  • Shelf Colour
    Maple Finish
  • Panel Thickness
    8mm
  • Body Thickness
    19mm
  • Number of Lever Arch File Heights
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome