ARCOS Sliding Door Cupboard, 2 Shelves, HxWxD 1240 X 1200 X 420mm, White Aluminium/Pure White

Order Code: ZT2718898S

£899.99 Inc VAT (20%)


Description

ARCOS sliding door cupboard, 2 shelves, HxWxD 1240 x 1200 x 420 mm, white aluminium/pure white. Supplied = assembled. Width = 1200 mm. Height = 1240 mm. Depth = 420 mm. Body colour = white aluminium RAL 9006. Material = sheet steel, powder coated. Product type = sliding door cupboards. Door type = sliding door. Door colour = pure white RAL 9010. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = steel, powder coated. Shelf colour = graphite black RAL 9011. Lock type = rotary cylinder lock with replaceable core incl. 2 keys. Number of lever arch file heights = 3 pcs. Internal fittings = 2 shelves. Shelf height adjustment increments = 35 mm. Plinth height = 100 mm. Thickness of body = 0.88 mm. Several colour variants allow individual configuration options. Three file heights. High quality stove enamelling. The space saving cupboard model. Sturdy, welded body with practical sliding doors and height adjustment screws. Powder coated. Shelves adjustable in 35 mm increments. Lockable using a rotary cylinder lock with replaceable core, incl. 2 keys. Supplied fully assembled.

See full description
Specifications for ARCOS Sliding Door Cupboard, 2 Shelves, HxWxD 1240 X 1200 X 420mm, White Aluminium/Pure White
  • Number of Doors
    2
  • Cabinet Door Type
    Sliding Door
  • Product Type
    Sliding Door Cupboards
  • Door Colour
    Pure White
  • Body Colour
    White Aluminium
  • Number of Shelves
    2
  • Depth
    420mm
  • Door Type
    Sliding Door
  • Material
    Sheet Steel, Powder Coated
  • Supplied
    Assembled
  • Width
    1200mm
  • Height
    1240mm
  • Shelf Colour
    Graphite Black
  • Internal Fittings
    2 Shelves
  • Plinth Height
    100mm
  • Body Thickness
    0.88mm
  • Shelf Material
    Steel Powder Coated
  • Number of Lever Arch File Heights
    3
  • Shelf Height Increment Adjustment
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome