CNC Sliding Shelf Frame 3 x 24 Sections, for 800 x 525 Cupboards. Wxdxh: 675 x 400 x 220mm. RAL 7035

Order Code: ZT2450421S

£209.99 Inc VAT (20%)
£249.9916% off


Description

cubio CNC sliding shelf frame. Heavy duty construction with 100% extension, 75kg U.D.L. capacity roller bearing slides. For use in 800Wx525D cubio cupboards. Number of rows:3. Total number of sections:72. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 675x400x220mm.

Specifications for CNC Sliding Shelf Frame 3 x 24 Sections, for 800 x 525 Cupboards. Wxdxh: 675 x 400 x 220mm. RAL 7035
  • Dimensions (W x D x H)
    675 x 400 x 220mm
  • Number of Rows
    3
  • Product Type
    CNC Sliding Shelf Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome