HANNA - Sliding Door Cupboard, 2 Shelves, Maple Finish

Order Code: ZT2730957S

£929.99 Inc VAT (20%)


Description

HANNA - Sliding door cupboard, 2 shelves, maple finish. Supplied = assembled. Width = 1600 mm. Height = 1133 mm. Depth = 442 mm. Body colour = maple finish. Material = chipboard, melamine coated. Product type = sliding door cupboards. Series = HANNA. Door type = sliding door. Door colour = maple finish. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = maple finish. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 3 pcs. Shelf height adjustment increments = 32 mm. Plinth height = 45 mm. Shelf thickness = 25 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Thickness of rear panel = 8 mm. Firmly bonded and dowelled furniture with rear panel with tongue and groove connection on all sides - allows use as a free-standing room partition. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Sliding door cupboards with central cylinder lock and gliding sliding doors without a guide groove in the base. Steel plinth 45 mm high, powder coated. Supplied fully assembled.

See full description
Specifications for HANNA - Sliding Door Cupboard, 2 Shelves, Maple Finish
  • Cabinet Door Type
    Sliding Door
  • Lock Type
    Cylinder Lock
  • Number of Doors
    2
  • Product Type
    Sliding Door Cupboards
  • Door Colour
    Maple Finish
  • Body Colour
    Maple Finish
  • Number of Shelves
    2
  • Depth
    442mm
  • Material
    Chipboard, Melamine Coated
  • Door Type
    Sliding Door
  • Width
    1600mm
  • Height
    1133mm
  • Supplied
    Assembled
  • Series
    HANNA
  • Panel Thickness
    8mm
  • Body Thickness
    19mm
  • Shelf Thickness
    25mm
  • Plinth Height
    45mm
  • Shelf Colour
    Maple Finish
  • Additional Features
    Lockable
  • Shelf Material
    Chipboard, Melamine Coated
  • Door Thickness
    19mm
  • Shelf Height Increment Adjustment
    32mm
  • Features
    Lockable
  • Number of Lever Arch File Heights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome