Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Cabinet Shelves
Industrial Cupboard Shelf 915mm W x 460mm D
By Matlock
Order Code:
ZT1020431X
£34.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£33.59
4%
10 +
£32.19
8%
1
Add to basket
Get it on
Fri, 21st Feb
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/storage-and-handling/cabinet-shelves/industrial-cupboard-shelf-915mm-w-x-460mm-d/p/ZT1020431X
Add to quotation
Schedule an order and save 5%
View all Cabinet Shelves
Description
Dimensions (W x D): 915 x 460mm.
Tags:
#BulkDiscount
Specifications
Specifications for Industrial Cupboard Shelf 915mm W x 460mm D
Type
Additional Shelves
Depth
460mm
To Suit
Matlock Industrial Standard Cupboards 1780mm x 915mm x 460mm
Number of Shelves
1
Width
915mm
MFR Part No.
405644
Colour
Silver