NICOLA - Office Cupboard, 2 Shelves, HxWxD 1144 X 800 X 346mm, White

Order Code: ZT2718849S

£399.99 Inc VAT (20%)


Description

NICOLA - Office cupboard, 2 shelves, HxWxD 1144 x 800 x 346 mm, white. Supplied = flat pack. Width = 800 mm. Height = 1144 mm. Depth = 346 mm. Body colour = white. Material = chipboard, melamine coated. Product type = double door cupboards. Series = NICOLA. Door type = hinged door. Door colour = white. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Number of lever arch file heights = 3 pcs. Opening angle of doors = 110 °. Shelf thickness = 19 mm. Thickness of body = 16 mm. All items in this series can be combined as needed and are distinguished by their quality and durability. Shelves are height adjustable. Pedestal feet with floor level adjustment screws which are accessed from the inside. Cupboards with high quality all metal hinges, door opening angle 110°. Units can be stacked thanks to removable plastic glides. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for NICOLA - Office Cupboard, 2 Shelves, HxWxD 1144 X 800 X 346mm, White
  • Cabinet Door Type
    Hinged Door
  • Product Type
    Double Door Cupboards
  • Body Colour
    White
  • Door Colour
    White
  • Number of Shelves
    2
  • Depth
    346mm
  • Width
    800mm
  • Material
    Chipboard, Melamine Coated
  • Supplied
    Flat Pack
  • Height
    1144mm
  • Door Type
    Hinged Door
  • Series
    NICOLA
  • Shelf Material
    Chipboard, Melamine Coated
  • Door Opening Angle
    110°
  • Body Thickness
    16mm
  • Shelf Thickness
    19mm
  • Number of Lever Arch File Heights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome