NICOLA - Office Cupboard, 4 Shelves, HxWxD 1880 X 800 X 346mm, Light Grey

Order Code: ZT2713049S

£539.99 Inc VAT (20%)


Description

NICOLA - Office cupboard, 4 shelves, HxWxD 1880 x 800 x 346 mm, light grey. Supplied = flat pack. Width = 800 mm. Height = 1880 mm. Depth = 346 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = double door cupboards. Series = NICOLA. Door type = hinged door. Door colour = light grey. Number of shelves = 4 pcs. Shelf material = chipboard, melamine coated. Feature = lockable. Number of lever arch file heights = 5 pcs. Opening angle of doors = 110 °. Shelf thickness = 19 mm. Thickness of body = 16 mm. Lockable. All items in this series can be combined as needed and are distinguished by their quality and durability. Shelves are height adjustable. Pedestal feet with floor level adjustment screws which are accessed from the inside. Cupboards with high quality all metal hinges, door opening angle 110°. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for NICOLA - Office Cupboard, 4 Shelves, HxWxD 1880 X 800 X 346mm, Light Grey
  • Cabinet Door Type
    Hinged Door
  • Product Type
    Double Door Cupboards
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Number of Shelves
    4
  • Width
    800mm
  • Depth
    346mm
  • Supplied
    Flat Pack
  • Material
    Chipboard, Melamine Coated
  • Height
    1880mm
  • Door Type
    Hinged Door
  • Series
    NICOLA
  • Door Opening Angle
    110°
  • Shelf Material
    Chipboard, Melamine Coated
  • Additional Features
    Lockable
  • Body Thickness
    16mm
  • Shelf Thickness
    19mm
  • Features
    Lockable
  • Number of Lever Arch File Heights
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome