NICOLA - Office Cupboard, 4 Shelves, HxWxD 1880 X 800 X 346mm, White

Order Code: ZT2718852S

£539.99 Inc VAT (20%)


Description

NICOLA - Office cupboard, 4 shelves, HxWxD 1880 x 800 x 346 mm, white. Supplied = flat pack. Width = 800 mm. Height = 1880 mm. Depth = 346 mm. Body colour = white. Material = chipboard, melamine coated. Product type = double door cupboards. Series = NICOLA. Door type = hinged door. Door colour = white. Number of shelves = 4 pcs. Shelf material = chipboard, melamine coated. Feature = lockable. Number of lever arch file heights = 5 pcs. Opening angle of doors = 110 °. Shelf thickness = 19 mm. Thickness of body = 16 mm. Lockable. All items in this series can be combined as needed and are distinguished by their quality and durability. Shelves are height adjustable. Pedestal feet with floor level adjustment screws which are accessed from the inside. Cupboards with high quality all metal hinges, door opening angle 110°. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for NICOLA - Office Cupboard, 4 Shelves, HxWxD 1880 X 800 X 346mm, White
  • Product Type
    Double Door Cupboards
  • Cabinet Door Type
    Hinged Door
  • Body Colour
    White
  • Door Colour
    White
  • Number of Shelves
    4
  • Material
    Chipboard, Melamine Coated
  • Height
    1880mm
  • Depth
    346mm
  • Door Type
    Hinged Door
  • Width
    800mm
  • Supplied
    Flat Pack
  • Series
    NICOLA
  • Shelf Thickness
    19mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Body Thickness
    16mm
  • Door Opening Angle
    110°
  • Additional Features
    Lockable
  • Features
    Lockable
  • Number of Lever Arch File Heights
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome