P12 - Sliding Door Cupboard, 2 shelves/3 File Heights, Height 1133mm, WxD 1200 X 442mm

Order Code: ZT2677072S

£819.99 Inc VAT (20%)


Description

P12 - Sliding door cupboard, 2 shelves/3 file heights, height 1133 mm, WxD 1200 x 442 mm. Supplied = pre-assembled, final assembly by customer. Width = 1200 mm. Height = 1133 mm. Depth = 442 mm. Body colour = white. Material = chipboard, melamine coated. Product type = sliding door cupboards. Series = P12. Door type = sliding door. Door colour = white. Number of doors = 2 pcs. Number of shelves = 4 pcs. Shelf material = chipboard, melamine coated. Shelf colour = white. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 3 pcs. Shelf height adjustment increments = 32 mm. Plinth height = 45 mm. Opening angle of doors = 110 °. Shelf thickness = 25 mm. Door thickness = 19 mm. Thickness of rear panel = 8 mm. Height adjustable shelves, 32 mm increments. Lockable sliding doors without guide groove. Bonded body. All add-on furniture on 45 mm high steel plinth, powder coated in silver colour. Body firmly bonded and bolted, with all round tongue and groove connection, 8 mm thick. Lockable hinged doors with opening angle 110°. Sliding door cupboards with suspended doors without guide groove in the base, also lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. P12 allows you to benefit from a high-quality furniture series that offers all products relevant for individual configuration of the premises. Supplied fully assembled.

See full description
Specifications for P12 - Sliding Door Cupboard, 2 shelves/3 File Heights, Height 1133mm, WxD 1200 X 442mm
  • Product Type
    Sliding Door Cupboards
  • Number of Doors
    2
  • Lock Type
    Cylinder Lock
  • Cabinet Door Type
    Sliding Door
  • Body Colour
    White
  • Door Colour
    White
  • Number of Shelves
    4
  • Width
    1200mm
  • Door Type
    Sliding Door
  • Height
    1133mm
  • Depth
    442mm
  • Material
    Chipboard, Melamine Coated
  • Series
    P12
  • Shelf Thickness
    25mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Plinth Height
    45mm
  • Door Thickness
    19mm
  • Additional Features
    Lockable
  • Shelf Colour
    White
  • Panel Thickness
    8mm
  • Door Opening Angle
    110°
  • Features
    Lockable
  • Shelf Height Increment Adjustment
    32mm
  • Number of Lever Arch File Heights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome