PC Cupboard, HxWxD 1600 X 600 X 695mm, 1 Shelf, 1 Pull-Out Shelf

Order Code: ZT2708151S

£1,999.99 Inc VAT (20%)


Description

PC cupboard, HxWxD 1600 x 600 x 695 mm, 1 shelf, 1 pull-out shelf. Supplied = assembled. Overall height = 1600 mm. Overall width = 600 mm. Overall depth = 695 mm. Internal dimensions monitor compartment = HxWxD 525x545x660 mm. Max. monitor size (LCD) = 21 inch. Material of housing = sheet steel, powder coated. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Number of pull-out shelves = 1 pcs. Max. load per drawer = 50 kg. Number of shelves = 1 pcs. Max. shelf load = 50 kg. Fittings = extendable mouse shelf, keyboard shelf. Feature = lockable. Door type = hinged door. Monitor compartment = with. Large storage space with heavy duty pull out shelf. Robust sheet steel construction. High quality powder coating, body light grey RAL 7035, front gentian blue RAL 5010. Monitor compartment for LCD monitors up to 21'', with shatter proof Plexiglas window. Cupboard with lockable hinged door. Height adjustable, heavy duty pull-out shelf, max. load approx. 50 kg. Height adjustable shelf. Keyboard drawer with pull-out mouse tray. Monitor housing, internal Height x width x depth 525 x 545 x 330 mm. External dimensions Height x width x depth 1550 x 600 x 695 mm.

See full description
Specifications for PC Cupboard, HxWxD 1600 X 600 X 695mm, 1 Shelf, 1 Pull-Out Shelf
  • Drawer Load Capacity
    50kg
  • Cabinet Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Number of Shelves
    1
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Overall Height
    1600mm
  • Overall Depth
    695mm
  • Overall Width
    600mm
  • Monitor Size (LCD)
    21in
  • Monitor Compartment
    With
  • Shelf Capacity
    50kg
  • Number of Pull-Out Shelves
    1
  • Front Colour
    Gentian Blue
  • Additional Features
    Lockable
  • Housing Material
    Sheet Steel, Powder Coated
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome