Shelf, For Steel Cabinet With Retractable Doors, HxWxD 25 X 945 X 364mm, Pack Of 2

Order Code: ZT2711606S

£109.99 Inc VAT (20%)


Description

Shelf, for steel cabinet with retractable doors, HxWxD 25 x 945 x 364 mm, pack of 2. Supplied = assembled. Height = 25 mm. Width = 799 mm. Depth = 340 mm. For width = 950 mm. For depth = 420 mm. Shelf type = shelf. Material = steel. Colour = graphite black RAL 9011. Max. load = 60 kg. Weight per item = 2.65 kg. Product type = accessories for flush door cupboards.

See full description
Specifications for Shelf, For Steel Cabinet With Retractable Doors, HxWxD 25 X 945 X 364mm, Pack Of 2
  • Material
    Steel
  • Colour
    Graphite Black
  • Pack Quantity
    2
  • Product Type
    Accessories for Flush Door Cupboards
  • Height
    25mm
  • Supplied
    Assembled
  • Depth
    340mm
  • Width
    799mm
  • Weight
    2.65kg
  • For Width
    950mm
  • For Depth
    420mm
  • Shelf Type
    Shelf
  • Load Capacity
    60kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome