Shelf, For Vertical Pull-Out Cabinet, Light Grey

Order Code: ZT2694665S

£101.99 Inc VAT (20%)


Description

Shelf, for vertical pull-out cabinet, light grey. Supplied = assembled. Height = 21 mm. Width = 319 mm. Depth = 719 mm. For width = 450/810 mm. Material = sheet steel. Finish = powder coated. Colour = light grey RAL 7035. Max. load = 50 kg. Product type = accessories for fire resistant hazardous goods storage cupboards. Additional shelf made of sheet steel. Height adjustable in 32 mm increments. Standard shelf. As an additional storage shelf, e.g. for the storage of small, flat containers in the cupboard. Powder coated sheet steel RAL 7035 for vertical pull-out cabinets with a body width of 450/810 mm. Max. load 50 kg External dimensions: HxWxD 21 x 319 x 719 mm Internal dimensions: HxWxD 21 x 316 x 716 mm

See full description
Specifications for Shelf, For Vertical Pull-Out Cabinet, Light Grey
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Depth
    719mm
  • Width
    319mm
  • Supplied
    Assembled
  • Height
    21mm
  • For Width
    450 / 810mm
  • Finish
    Powder-coated
  • Load Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome