THEA - Combination cupboard, 2 shelves, 2 doors, light grey. Supplied = assembled. Width = 800 mm. Height = 1133 mm. Depth = 442 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = combination cupboards. Series = THEA. Door type = hinged door. Door colour = light grey. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Feature = lockable. Number of lever arch file heights = 3 pcs. Opening angle of doors = 110 °. Shelf thickness = 25 mm. Door thickness = 19 mm. Low emission manufacturing - proudly bears ''The Blue Angel'' seal. With bonded and screwed body and rear wall set in all-round groove. Steel plinth 45 mm high, powder coated in white aluminium. The hinged doors have an opening angle of 110° and are lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Supplied fully assembled.