THEA - Sliding Door Cupboard, 1 Shelf, 2 File Heights, Light Grey

Order Code: ZT2710133S

£729.99 Inc VAT (20%)


Description

THEA - Sliding door cupboard, 1 shelf, 2 file heights, light grey. Supplied = assembled. Width = 1200 mm. Height = 781 mm. Depth = 442 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = sliding door cupboards. Series = THEA. Door type = sliding door. Door colour = light grey. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Feature = lockable. Number of lever arch file heights = 2 pcs. Shelf height adjustment increments = 32 mm. Plinth height = 45 mm. Shelf thickness = 25 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Low emission manufacturing - proudly bears ''The Blue Angel'' seal. With bonded and screwed body and rear wall set in all-round groove. Steel plinth 45 mm high, powder coated in white aluminium. Sliding door cupboards with suspended doors without guide groove in the base, also lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Supplied fully assembled.

See full description
Specifications for THEA - Sliding Door Cupboard, 1 Shelf, 2 File Heights, Light Grey
  • Cabinet Door Type
    Sliding Door
  • Product Type
    Sliding Door Cupboards
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Number of Shelves
    1
  • Material
    Chipboard, Melamine Coated
  • Door Type
    Sliding Door
  • Height
    781mm
  • Width
    1200mm
  • Supplied
    Assembled
  • Depth
    442mm
  • Series
    THEA
  • Additional Features
    Lockable
  • Plinth Height
    45mm
  • Shelf Colour
    Light Grey
  • Door Thickness
    19mm
  • Body Thickness
    19mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Thickness
    25mm
  • Number of Lever Arch File Heights
    2
  • Shelf Height Increment Adjustment
    32mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome