Tray Shelf, Zinc Plated, For Cupboard WxD 1200 X 500mm

Order Code: ZT2712940S

£129.99 Inc VAT (20%)


Description

Tray shelf, zinc plated, for cupboard WxD 1200 x 500 mm. Supplied = assembled. Material = sheet steel. Finish = zinc plated. Sump capacity = 20 l. Height = 50 mm. Length = 1120 mm. Width = 462 mm. For cupboard width x depth = 1200x500 mm. Max. shelf load = 65 kg. Product type = tray shelves for cupboards/shelf units.

Specifications for Tray Shelf, Zinc Plated, For Cupboard WxD 1200 X 500mm
  • Material
    Sheet Steel
  • Product Type
    Tray Shelves for Cupboards/Shelf Units
  • Height
    50mm
  • Width
    462mm
  • Supplied
    Assembled
  • Length
    1120mm
  • Finish
    Zinc Plated
  • For Cupboard Width X Depth
    1000x500mm
  • Shelf Capacity
    65kg
  • Sump Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome