0
1

Workbench with tool cabinet

Order Code: ZT2464944S

£4,299.99 Inc VAT (20%)


Description

Dimensions: H 900 x W 2000 x D 875 mm 40 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish Large storage space with shutter Heel protection for your safety Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Body cabinet: Dimensions: H 890 x W 1810 x D 170 mm Shutter with cylinder lock Rear panel with square perforation 10 x 38 mm to fix hooks and tools Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Shutter from sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE grey Drawers workbench: Separate central locking of drawers and shutter with cylinder locks 5 wide drawers (W 480 x D 550 mm) with partial extension (505 mm), removable Ball-bearing guide rails Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually) Load capacity per drawer 40 kg Total load capacity (workbench) 2000 kg Accessories: 85-piece hook assortment No. 1500 HS 23 9 longitudinal (LT) and 9 transverse dividers (QT) made of galvanised sheet steel Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT) Special colours and designs available on request Delivery without tools and accessories

See full description
Specifications for Workbench with tool cabinet
  • Material
    Sheet Steel
  • Number of Drawers
    5
  • Colour
    Blue, RAL 5017
  • Product Type
    Workbenches
  • Height
    1.79mm
  • Width
    2mm
  • Length
    875mm
  • Worktop Dimensions
    2000 x 875 x 40mm
  • Number of Crosswise Dividers
    2
  • Number of Shelves
    1
  • Finish
    Powder-Coated
  • Static Load Carrying Capacity
    2000kg
  • Drawer Load Capacity
    40kg
  • Working Height
    900mm
  • Number of Lengthwise Dividers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome