Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Cantilever Racks & Components
Cantilever Arm Double Chnl 300mm Pre-Galvanised Mild Steel
By Legrand
Order Code:
ZT5101034S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/storage-and-handling/cantilever-racks-and-components/cantilever-arm-double-chnl-300mm-pre-galvanised-mild-steel/p/ZT5101034S
Add to quotation
View all Cantilever Racks & Components
Description
Legrand CANTILEVER ARM DBL CHNL 300MM PREGALV MILD STL Cantilever Arms SA772
Specifications
Specifications for Cantilever Arm Double Chnl 300mm Pre-Galvanised Mild Steel
Material
Steel
Height
175mm
Width
40mm
Length
308mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome