Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Cantilever Racks & Components
Cantilever Arm Universal 900mm Pre-Galvanised Mild Steel
By Legrand
Order Code:
ZT5109352S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/storage-and-handling/cantilever-racks-and-components/cantilever-arm-universal-900mm-pre-galvanised-mild-steel/p/ZT5109352S
Add to quotation
View all Cantilever Racks & Components
Description
Legrand CANTILEVER ARM UNIVERSAL 900MM PRE-GALVANISED MILD STEEL Cantilever Arms SA776
Specifications
Specifications for Cantilever Arm Universal 900mm Pre-Galvanised Mild Steel
Material
Steel
Width
40mm
Length
908mm
Height
175mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome