Cantilever Rack, 12 Support Rods, Length 735mm

Order Code: ZT2716072S

£329.99 Inc VAT (20%)


Description

Cantilever rack, 12 support rods, length 735 mm. Supplied = assembled. Colour = light blue RAL 5012. Grid dimensions = 130 mm. Product type = accessories. Easy to assemble. Can be moved sideways in the trolley. Max. load With 3 cantilever racks 450 kg. With 4 cantilever racks 600 kg. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Cantilever Rack, 12 Support Rods, Length 735mm
  • Colour
    Traffic White
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Grid Dimensions
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome