Cantilever Racking Unit With Cantilever Arms Which Taper Towards The Top - Shelf Unit Length 2700mm - Double Sided, Gentian Blue

Order Code: ZT2716878S

£1,999.99 Inc VAT (20%)


Description

Cantilever racking unit with cantilever arms which taper towards the top, shelf unit length 2700 mm, double sided, gentian blue. Supplied = flat pack. Shelf unit length = 2700 mm. Shelf unit type = complete shelf unit. Material = steel, powder coated. Design = welded. Shelf unit design = double sided. Colour = gentian blue RAL 5010. Number of uprights = 3 pcs. Shelf unit fittings = with cantilever arms which taper towards the top. Upright height = 2000 mm. Max. load = 6300 kg. Number of storage levels incl. foot = 14 pcs. Max. cantilever arm load = 150 kg. Product type = complete cantilever racking units. With permanently welded cantilever arms. All cantilever arms with roll-off protection. The max. load specifications apply with evenly distributed loads. The load centre should not be outside of the centre of the cantilever arms if the units are fully loaded. The max. load specifications apply with evenly distributed loads. The load centre should not be outside of the centre of the cantilever arms if the units are fully loaded. Length of cantilever arms from bottom to top: 500 mm/410 mm/340 mm/280 mm/225 mm/190 mm/150 mm. Available in most RAL colours. Only 10 % extra. The max. load specifications apply with evenly distributed loads. The load centre should not be outside of the centre of the cantilever arms if the units are fully loaded.

See full description
Specifications for Cantilever Racking Unit With Cantilever Arms Which Taper Towards The Top - Shelf Unit Length 2700mm - Double Sided, Gentian Blue
  • Colour
    Traffic White
  • Material
    Steel, Powder Coated
  • Design
    Welded
  • Supplied
    Flat Pack
  • Shelf Design
    Double Sided
  • Load Capacity
    6300kg
  • Shelf Type
    Complete Shelf Unit
  • Number of Uprights
    3
  • Upright Height
    2000mm
  • Product Type
    Complete Cantilever Racking Units
  • Shelf Unit Design
    Double Sided
  • Foot
    14
  • Shelf Unit Length
    2700mm
  • Cantilever Arm Load
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome