Cantilever Racking Unit with Identical Cantilever Arm Length Shelf Unit Length 2700 mm Single Sided Gentian Blue

Order Code: ZT3380038S

£1,199.99 Inc VAT (20%)


Description

Cantilever racking unit with identical cantilever arm length shelf unit length 2700 mm single sided gentian blue. Supplied = flat pack. Shelf unit length = 2700 mm. Shelf unit type = complete shelf unit. Material = steel powder coated. Design = welded. Shelf unit design = single sided. Colour = gentian blue RAL 5010. Number of uprights = 3 pcs. Shelf unit fittings = with cantilever arms of the same length. Upright height = 2000 mm. Max. load = 3600 kg. Number of storage levels incl. foot = 6 pcs. Max. cantilever arm load = 200 kg. Product type = complete cantilever racking units. With permanently welded cantilever arms. All cantilever arms with roll-off protection. Cantilever arm lengths: 500 mm/520 mm at the bottom. Available in most RAL colours. Only 10 % extra. The max. load specifications apply with evenly distributed loads. The load centre should not be outside of the centre of the cantilever arms if the units are fully loaded.

See full description
Specifications for Cantilever Racking Unit with Identical Cantilever Arm Length Shelf Unit Length 2700 mm Single Sided Gentian Blue
  • Colour
    Gentian Blue RAL 5010
  • Upright Height
    2000mm
  • Material
    Steel Powder Coated
  • Cantilever Arm Length
    500mm
    520mm
  • Design
    Welded
  • Shelf Unit Length
    2700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome