Cantilever Racking Unit with Identical Cantilever Arm Length Shelf Unit Length 6750 mm Double Sided Gentian Blue

Order Code: ZT3379978S

£4,599.99 Inc VAT (20%)


Description

Cantilever racking unit with identical cantilever arm length shelf unit length 6750 mm double sided gentian blue. Supplied = flat pack. Shelf unit length = 6750 mm. Shelf unit type = complete shelf unit. Material = steel powder coated. Design = welded. Shelf unit design = double sided. Colour = gentian blue RAL 5010. Number of uprights = 6 pcs. Shelf unit fittings = with cantilever arms of the same length. Upright height = 2000 mm. Max. load = 14400 kg. Number of storage levels incl. foot = 12 pcs. Max. cantilever arm load = 200 kg. Product type = complete cantilever racking units. With permanently welded cantilever arms. All cantilever arms with roll-off protection. Cantilever arm lengths: 500 mm/520 mm at the bottom. Available in most RAL colours. Only 10 % extra. The max. load specifications apply with evenly distributed loads. The load centre should not be outside of the centre of the cantilever arms if the units are fully loaded.

See full description
Specifications for Cantilever Racking Unit with Identical Cantilever Arm Length Shelf Unit Length 6750 mm Double Sided Gentian Blue
  • Material
    Steel Powder Coated
  • Colour
    Gentian Blue RAL 5010
  • Upright Height
    2000mm
  • Cantilever Arm Length
    500mm
    520mm
  • Unit Length
    6750mm
  • Design
    Welded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome