Cantilever Racking with Taper towards the top 4050mm Single Sided Gentian Blue

Order Code: ZT3380001S

£2,099.99 Inc VAT (20%)


Description

Cantilever racking unit with cantilever arms which Taper towards the top shelf unit length 4050 mm single sided gentian blue. Supplied = flat pack. Shelf unit length = 4050 mm. Shelf unit type = complete shelf unit. Material = steel powder coated. Design = welded. Shelf unit design = single sided. Colour = gentian blue RAL 5010. Number of uprights = 4 pcs. Shelf unit fittings = with cantilever arms which Taper towards the top. Upright height = 2000 mm. Max. load = 4200 kg. Number of storage levels incl. foot = 7 pcs. Max. cantilever arm load = 150 kg. Product type = complete cantilever racking units. With permanently welded cantilever arms. All cantilever arms with roll-off protection. The max. load specifications apply with evenly distributed loads. The load centre should not be outside of the centre of the cantilever arms if the units are fully loaded. The max. load specifications apply with evenly distributed loads. The load centre should not be outside of the centre of the cantilever arms if the units are fully loaded. Length of cantilever arms from bottom to top: 500 mm/410 mm/340 mm/280 mm/225 mm/190 mm/150 mm. Available in most RAL colours. Only 10 % extra. The max. load specifications apply with evenly distributed loads. The load centre should not be outside of the centre of the cantilever arms if the units are fully loaded.

See full description
Specifications for Cantilever Racking with Taper towards the top 4050mm Single Sided Gentian Blue
  • Colour
    Gentian Blue RAL 5010
  • Material
    Steel Powder Coated
  • Upright Height
    2000mm
  • Design
    Welded
  • Shelf Unit Length
    4050mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome