Cantilever Trolley, Double Sided, Max. Load 700 Kg

Order Code: ZT2716020S

£1,349.99 Inc VAT (20%)


Description

Cantilever trolley, double sided, max. load 700 kg. Supplied = flat pack. Colour = light blue RAL 5012. Height = 1550 mm. Length = 1750 mm. Width = 890 mm. Max. load = 700 kg. Model = double sided. Wheel type = fully-elastic. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Weight = 66 kg. Product type = long goods trucks. Cantilever arms with end stop. Ideal for long goods storage. Sturdy welded steel construction. High quality powder coating in light blue RAL 5012. Cantilever height: 295/705/1115/1525 mm.Support width: 350 mm.Wheels 2 swivel castors and 2 fixed castors, swivel castors with double stops. Ball bearing solid rubber tyres. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Cantilever Trolley, Double Sided, Max. Load 700 Kg
  • Product Type
    Long Goods Trucks
  • Load Capacity
    700kg
  • Colour
    Light Blue
  • Supplied
    Flat Pack
  • Wheel Type
    Fully-Elastic
  • Width
    890mm
  • Wheel Diameter
    200mm
  • Length
    1750mm
  • Height
    1550mm
  • Wheel Bearing
    Roller Bearing
  • Weight
    66kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome