Cantilever Trolley, Max. Load 300 Kg, Standard Model With 2 Permanently Welded Cantilever Racks

Order Code: ZT2716105S

£1,249.99 Inc VAT (20%)


Description

Cantilever trolley, max. load 300 kg, standard model with 2 permanently welded cantilever racks. Supplied = flat pack. Colour = light blue RAL 5012. Height = 1770 mm. Length = 1380 mm. Width = 800 mm. Max. load = 300 kg. Wheel type = nylon. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel diameter = 150 mm. Wheel bearing = roller bearing. Grid dimensions = 130 mm. Weight = 58 kg. Product type = long goods trucks. For transporting cut or treated panels. Easily accessible storage for long goods. Two permanently welded cantilever racks. Sturdy tubular steel construction, powder coated in light blue RAL 5012. 12 support struts per cantilever rack, length 735 mm each, spacing 130 mm. Max. load per strut 12.5 kg. 4 swivel castors, 2 with double stops, wheel 150 mm, nylon, roller bearings. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Cantilever Trolley, Max. Load 300 Kg, Standard Model With 2 Permanently Welded Cantilever Racks
  • Product Type
    Long Goods Trucks
  • Colour
    Charcoal
  • Supplied
    Flat Pack
  • Load Capacity
    300kg
  • Wheel Fittings
    4 Swivel Castors, 2 with Double Stops
  • Wheel Diameter
    150mm
  • Width
    800mm
  • Height
    1770mm
  • Length
    1380mm
  • Wheel Type
    Nylon
  • Weight
    58kg
  • Wheel Bearing
    Roller Bearing
  • Grid Dimensions
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome