Shelves With 3 Cantilever Arms, With Rubber Covering, Max. Load 50 Kg

Order Code: ZT2705103S

£329.99 Inc VAT (20%)


Description

Shelves with 3 cantilever arms, with rubber covering, max. load 50 kg. Supplied = assembled. Width = 700 mm. Colour = light blue RAL 5012. Max. load = 50 kg. Product type = accessories. Width 700 mm. Max. load 50 kg. Powder coated, light blue RAL 5012. With rubber coverings.

Specifications for Shelves With 3 Cantilever Arms, With Rubber Covering, Max. Load 50 Kg
  • Product Type
    Accessories
  • Colour
    Charcoal
  • Load Capacity
    50kg
  • Supplied
    Assembled
  • Width
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome