SUPPORT Cantilever Trolley Aluminium Profile, LxWxH 1750 X 890 X 1600mm

Order Code: ZT2744518S

£1,899.99 Inc VAT (20%)


Description

SUPPORT cantilever trolley made of aluminium profile, LxWxH 1750 x 890 x 1600 mm, 1+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 700 kg. Length = 1750 mm. Width = 890 mm. Height = 1600 mm. Platform length = 1750 mm. Platform width = 319 mm. Loading height = 400 mm. Frame material = aluminium. Wheel type = non-marking polyurethane. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Max. load per level = 40 kg. Shelf heights = 400 mm. Colour = aluminium silver. Finish = anodised. Fittings = cantilever arms, end stop. Feature = mobile, non-marking tyres. Product type = long goods trucks. Can be converted and upgraded. Ideal for long goods. Helps implement more efficient storage. Cantilever arm shelf trolley, two sided design with 3 pairs of cantilever arms. Support depth per side 319 mm. Ball bearing mounted castors made of polyurethane, 125 mm, grey and non marking. 2 swivel castors with wheel stops and 2 fixed castors. Max. load: trolley 700 kg, 40 kg per arm. Supplied flat pack - easy self-assembly.

See full description
Specifications for SUPPORT Cantilever Trolley Aluminium Profile, LxWxH 1750 X 890 X 1600mm
  • Product Type
    Long Goods Trucks
  • Load Capacity
    700kg
  • Colour
    Aluminium Silver
  • Load per Level
    40kg
  • Height
    1600mm
  • Length
    1750mm
  • Wheel Diameter
    125mm
  • Width
    890mm
  • Wheel Type
    Non-Marking Polyurethane
  • Wheel Bearing
    Ball Bearing
  • Fittings
    Cantilever Arms, End Stop
  • Frame Material
    Aluminium
  • Shelf Heights
    400mm
  • Platform Length
    1750mm
  • Features
    Mobile, Non-Marking Tyres
  • Platform Width
    319mm
  • Loading Height
    400mm
  • Finish
    Anodised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome