Collection Container For Tugger Trains, LxWxH 840 X 1240 X 975mm, Flame Red

Order Code: ZT2697098S

£1,199.99 Inc VAT (20%)


Description

Collection container for tugger trains, LxWxH 840 x 1240 x 975 mm, flame red. Supplied = assembled. Capacity = 0.8 m. Max. load = 1000 kg. Overall length = 840 mm. Overall width = 1240 mm. Overall height = 975 mm. Height of front edge = 971 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = flame red RAL 3000. Fork pocket dimensions = 150x60 mm. Forklift pocket spacing = 600 mm. Material = sheet steel. Weight = 80 kg. Can be transported using a forklift. Suitable for 1200 x 800 mm dollies. Robust steel construction with smooth interior walls. 100 mm base clearance. Fork guide for rotating device. Oilproof and watertight. Up to 3 units can be stacked on 4 stacking corners.

See full description
Specifications for Collection Container For Tugger Trains, LxWxH 840 X 1240 X 975mm, Flame Red
  • Material
    Sheet Steel
  • Load Capacity
    1000kg
  • Colour
    Flame Red
  • Finish
    Painted
  • Supplied
    Assembled
  • Capacity
    0.8
    0.8
  • Overall Width
    1240mm
  • Overall Length
    840mm
  • Overall Height
    975mm
  • Forklift Pocket Spacing
    600mm
  • Weight
    80kg
  • Container Design
    With Forklift Pockets
  • Forklift Pocket Dimensions
    150x60mm
  • Front Edge Height
    971mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome